

CONSOLIDATED BEARING
CONSOLIDATED BEARING
2922
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
2922 THRUST BALL BEARING
Thrust Ball Bearing; 110MM Bore 1; 110.2MM Bore 2; 145MM Outer Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
2922
BDI #
214921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/2922/p/214921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.04
EAN
0644075115377
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
2.29
Long Description
Thrust Ball Bearing; 110MM Bore 1; 110.2MM Bore 2; 145MM Outer Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
5.709 Inch | 145 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Height
0.984 Inch | 25 Millimeter
Bore 2
4.339 Inch | 110.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh