TIMKEN
TIMKEN
302TVL510 BB1172
TIMKEN TIMKEN
Description
302TVL510 BB1172 ; BALL THRUST
Thrust Ball Bearing; 30-1/4" Bore 1; 32-7/8" Bore 2; 36-1/4" Outer Diameter; 3-1/2" Height; Single Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision
Part #
087796159082
BDI #
17201231
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/302TVL510-BB1172/p/17201231
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
105.19
EAN
0087796159082
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Bronze
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Angular Contact
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://timken.com
Weight / LBS
231.9
Long Description
Thrust Ball Bearing; 30-1/4" Bore 1; 32-7/8" Bore 2; 36-1/4" Outer Diameter; 3-1/2" Height; Single Direction; Not Banded; Bronze Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
36.25 Inch | 920.75 Millimeter
Bore 1
30.25 Inch | 768.35 Millimeter
Height
3.5 Inch | 88.9 Millimeter
Bore 2
32.875 Inch | 835.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


