https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
INA
INA
3913
INA INA
Description
3913
Thrust Ball Bearing; 65MM Bore 1; 65.2MM Bore 2; 112MM Outer Diameter; 36MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
3913
BDI #
19264099
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/3913/p/19264099
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.59
EAN
0035373011841
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
3.5
Long Description
Thrust Ball Bearing; 65MM Bore 1; 65.2MM Bore 2; 112MM Outer Diameter; 36MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
2.567 Inch | 65.2 Millimeter
Bore 1
2.559 Inch | 65 Millimeter
Outside Diameter
4.409 Inch | 112 Millimeter
Height
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

