https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR00yTDJobE9DODVPRE0wTlRReU1qTTFOamM0TDBsT1JGaFlXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OWQ3OTZhMzJiYzgzNTQ1Nzg1MDViYTAwYzk2MDZkZWM4ZGEwYjhhZjE3NzJhYTg4ZTgzMTA2YTUyMWRlOTZhOA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-BND-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MTR8aW1hZ2UvanBlZ3xhR00yTDJobE9DODVPRE0wTlRReU1qTTFOamM0TDBsT1JGaFlXRUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDBKT1JGOUdRMTh6TURCNE16QXdMbXB3Wnd8OWQ3OTZhMzJiYzgzNTQ1Nzg1MDViYTAwYzk2MDZkZWM4ZGEwYjhhZjE3NzJhYTg4ZTgzMTA2YTUyMWRlOTZhOA
GENERAL BEARING
GENERAL BEARING
4456-00
GENERAL BEARING GENERAL BEARING
Description
4456-00
Thrust Ball Bearing; 9/16" Bore 1; 0.587" Bore 2; 1-11/32" Outer Diameter; 7/16" Height; Single Direction; Banded; Non Precision Precision
Part #
4456-00
BDI #
18202605
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/4456-00/p/18202605
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.05
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat | Full Complement
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Long Description
Thrust Ball Bearing; 9/16" Bore 1; 0.587" Bore 2; 1-11/32" Outer Diameter; 7/16" Height; Single Direction; Banded; Non Precision Precision
Outside Diameter
1.344 Inch | 34.138 Millimeter
Bore 2
0.587 Inch | 14.91 Millimeter
Height
0.438 Inch | 11.125 Millimeter
Bore 1
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

