FAG
FAG
511/500-MP
FAG FAG
Description
511/500-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 500MM Bore 1; 505MM Bore 2; 600MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
511/500-MP
BDI #
1144700
Details
42959.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-500-MP/p/1144700
Your Price
$ 42,959.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
44
EAN
4012801351270
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
511/500-MP
Manufacturer Internal Number
60427590
Weight / LBS
98.988
Long Description
Thrust Ball Bearing; 500MM Bore 1; 505MM Bore 2; 600MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
19.882 Inch | 505 Millimeter
Bore 1
19.685 Inch | 500 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Height
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


