CONSOLIDATED BEARING
CONSOLIDATED BEARING
511/530 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
511/530 M THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 530MM Bore 1; 535MM Bore 2; 640MM Outer Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
511/530 M
BDI #
215984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-530-M/p/215984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
56.25
EAN
0644075256018
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
124
Long Description
Thrust Ball Bearing; 530MM Bore 1; 535MM Bore 2; 640MM Outer Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
20.866 Inch | 530 Millimeter
Outside Diameter
25.197 Inch | 640 Millimeter
Bore 2
21.063 Inch | 535 Millimeter
Height
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh