FAG
FAG
511/560-MP
FAG FAG
Description
511/560-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 560MM Bore 1; 565MM Bore 2; 670MM Outer Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
511/560-MP
BDI #
1144706
Details
52137.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-560-MP/p/1144706
Your Price
$ 52,137.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
58.1
EAN
4012801351300
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
511/560-MP
Weight / LBS
114.86084
Long Description
Thrust Ball Bearing; 560MM Bore 1; 565MM Bore 2; 670MM Outer Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
22.047 Inch | 560 Millimeter
Bore 2
22.244 Inch | 565 Millimeter
Outside Diameter
26.378 Inch | 670 Millimeter
Height
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


