https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
NSK
NSK
51100
NSK NSK
Description
51100 THRUST BALL BEARING ; 10MM BOREX24MM ODX9MM W 3 PIECE
Thrust Ball Bearing; 10MM Bore 1; 11MM Bore 2; 24MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51100
BDI #
1412501
Details
68.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51100/p/1412501
Your Price
$ 68.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.021
EAN
0029176026355
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51100
Weight / LBS
0.04189
Long Description
Thrust Ball Bearing; 10MM Bore 1; 11MM Bore 2; 24MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
0.394 Inch | 10 Millimeter
Bore 2
0.433 Inch | 11 Millimeter
Height
0.354 Inch | 9 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

