https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
                
                https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
                
					
						
									NSK
								NSK
							
						
					51102
				 
				NSK NSK
Description
						
                            
								51102 THRUST BALL BEARING ; 15MM BOREX28MM ODX9MM W 3 PIECE
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
                         	Part #
	                    
	                      	51102
							BDI #
						
	                      	1412502
							
						
Details
                    
                        76.16
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51102/p/1412502
						
		
		
		
				Your Price
				
						
							$ 76.16 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171552
					Weight / Kilogram
				0.02
					EAN
				0029176026379
					Product Group - BDI
				B00308
					Rolling Element
				
					Ball Bearing
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					Non Precision
			Component Description
				
					Roller Assembly Plus Raceways
			Other Features
				
					Single Row | With Flat Seat
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Ball Bearings
			Harmonized Tariff Code
				
					8482.10.50.08
			Noun
				
					Bearing
			Keyword String
				
					Ball Thrust
			Manufacturer URL
				
					https://www.nsk.com
			Manufacturer Item Number
				
					51102
			Weight / LBS
				
					0.05071
			Long Description
				
					Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
			Height
				
					0.354 Inch | 9 Millimeter
			Outside Diameter
				
					1.102 Inch | 28 Millimeter
			Bore 1
				
					0.591 Inch | 15 Millimeter
			Bore 2
				
					0.63 Inch | 16 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
