

SKF
SKF
51102
SKF SKF
Description
51102 THRUST BALL BEARING ; 15MM BORE 1 16MM BORE 2 28MM OD
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51102
BDI #
1420513
Details
78.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51102/p/1420513
Your Price
$ 78.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.02
EAN
7316577058409
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51102
Weight / LBS
0.062
Long Description
Thrust Ball Bearing; 15MM Bore 1; 16MM Bore 2; 28MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.102 Inch | 28 Millimeter
Height
0.354 Inch | 9 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Bore 2
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh