https://www.bdiexpress.com/medias/INDKMLBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzZ8aW1hZ2UvanBlZ3xhR1ZqTDJnNE5TODVPRE0wTlRRek1ESXlNVEV3TDBsT1JFdE5URUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjM2NhNmVkYTg2NWVjMTJhZWE1NzFhMzkxZTUyZTM2MTI3MjcyMmE3M2E4ZDkxYmZlZWE2MmRiNTJjMWRmNzJk
https://www.bdiexpress.com/medias/INDKMLBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzZ8aW1hZ2UvanBlZ3xhR1ZqTDJnNE5TODVPRE0wTlRRek1ESXlNVEV3TDBsT1JFdE5URUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjM2NhNmVkYTg2NWVjMTJhZWE1NzFhMzkxZTUyZTM2MTI3MjcyMmE3M2E4ZDkxYmZlZWE2MmRiNTJjMWRmNzJk
KML BEARING
KML BEARING
51103
KML BEARING KML BEARING
Description
51103 ; THRUST BALL BEARINGS
Thrust Ball Bearing; 17MM Bore 1; 18MM Bore 2; 30MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51103
BDI #
17242713
Details
21.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51103/p/17242713
Your Price
$ 21.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.03
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Weight / LBS
0.05732
Long Description
Thrust Ball Bearing; 17MM Bore 1; 18MM Bore 2; 30MM Outer Diameter; 9MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
1.181 Inch | 30 Millimeter
Bore 1
0.669 Inch | 17 Millimeter
Height
0.354 Inch | 9 Millimeter
Bore 2
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

