

NTN
NTN
51108
NTN NTN
Description
51108 THRUST BALL BEARING ; SINGLE ROW 40MM ID 60MM OD 13MM W
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 60MM Outer Diameter; 13MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51108
BDI #
1203376
Details
151.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51108/p/1203376
Your Price
$ 151.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.12
EAN
4547359306002
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51108
Weight / LBS
0.27558
Long Description
Thrust Ball Bearing; 40MM Bore 1; 42MM Bore 2; 60MM Outer Diameter; 13MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.654 Inch | 42 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore 1
1.575 Inch | 40 Millimeter
Height
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh