Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51109 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
1412509 Thrust Ball Bearing 

NSK NSK

51109

Description

51109 THRUST BALL BEARING ; 45MM BOREX65MM ODX14MM W 3 PIECE

Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 65MM Outer Diameter; 14MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision

Part #

51109

BDI #
1412509

Details

134.71 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 134.71 / each BDIExpress
QTY

Inventory

Total: 6

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.148
EAN
0029176028953
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51109
Weight / LBS
0.31526
Long Description
Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 65MM Outer Diameter; 14MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Height
0.551 Inch | 14 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Bore 2
1.85 Inch | 47 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh