

SKF
SKF
51111
SKF SKF
Description
51111 THRUST BALL BRG ; 55MM BORE 1 57MM BORE 2 78MM OD
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 78MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51111
BDI #
1419004
Details
170.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51111/p/1419004
Your Price
$ 170.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.227
EAN
7316576677434
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51111
Weight / LBS
0.512
Long Description
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 78MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
2.165 Inch | 55 Millimeter
Bore 2
2.244 Inch | 57 Millimeter
Height
0.63 Inch | 16 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh