ROLLWAY BEARING
ROLLWAY BEARING
51126 M
ROLLWAY BEARING ROLLWAY BEARING
Description
51126 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 130MM Bore 1; 132MM Bore 2; 170MM Outer Diameter; 30MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51126 M
BDI #
24003375
Details
2294.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51126-M/p/24003375
Your Price
$ 2,294.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.87
EAN
0637410091252
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
51126 M
Manufacturer Internal Number
51126 M
Weight / LBS
4.123
Long Description
Thrust Ball Bearing; 130MM Bore 1; 132MM Bore 2; 170MM Outer Diameter; 30MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
6.693 Inch | 170 Millimeter
Bore 1
5.118 Inch | 130 Millimeter
Bore 2
5.197 Inch | 132 Millimeter
Height
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


