SKF
SKF
51130 M
SKF SKF
Description
51130 M THRUST BALL BRG ; 150MM BORE 1 152MM BORE 2 190MM OD SD
Thrust Ball Bearing; 150MM Bore 1; 152MM Bore 2; 190MM Outer Diameter; 31MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51130 M
BDI #
1417638
Details
1458.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51130-M/p/1417638
Your Price
$ 1,458.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.23
EAN
7316572051658
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51130 M
Weight / LBS
4.933
Long Description
Thrust Ball Bearing; 150MM Bore 1; 152MM Bore 2; 190MM Outer Diameter; 31MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
1.22 Inch | 31 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Bore 2
5.984 Inch | 152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh