Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51140XM https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
24666959 Thrust Ball Bearing 

NSK NSK

51140XM

Description

51140XM THRUST BALL BEARING ; POR 200MM BOREX250MM ODX37MM W

Thrust Ball Bearing; 200MM Bore 1; 203MM Bore 2; 250MM Outside Diameter; 37MM Height; Single Direction; Not Banded; Brass Cage; Non Precision

Part #

51140XM

BDI #
24666959

Details

4414.35 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,414.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.75
EAN
0192661047224
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
8.25
Long Description
Thrust Ball Bearing; 200MM Bore 1; 203MM Bore 2; 250MM Outside Diameter; 37MM Height; Single Direction; Not Banded; Brass Cage; Non Precision
Bore 1
7.874 Inch | 200 Millimeter
Height
1.457 Inch | 37 Millimeter
Bore 2
7.992 Inch | 203 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh