SKF
SKF
51148 M
SKF SKF
Description
51148 M THRUST BALL BRG ; NON-RETURNABLE
Thrust Ball Bearing; 240MM Bore 1; 243MM Bore 2; 300MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51148 M
BDI #
1417643
Details
3992.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51148-M/p/1417643
Your Price
$ 3,992.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
7.61
EAN
7316572051993
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51148 M
Weight / LBS
16.808
Long Description
Thrust Ball Bearing; 240MM Bore 1; 243MM Bore 2; 300MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
1.772 Inch | 45 Millimeter
Bore 2
9.567 Inch | 243 Millimeter
Bore 1
9.449 Inch | 240 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh