ROLLWAY BEARING
ROLLWAY BEARING
51152 M
ROLLWAY BEARING ROLLWAY BEARING
Description
51152 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 260MM Bore 1; 263MM Bore 2; 320MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51152 M
BDI #
24006053
Details
18567.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51152-M/p/24006053
Your Price
$ 18,567.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
8.1
EAN
0637410091528
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
51152 M
Manufacturer Internal Number
51152 M
Weight / LBS
12.34589
Long Description
Thrust Ball Bearing; 260MM Bore 1; 263MM Bore 2; 320MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
1.772 Inch | 45 Millimeter
Bore 2
10.354 Inch | 263 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore 1
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


