https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
NSK
NSK
51156M
NSK NSK
Description
51156M THRUST BALL BEARING ; 3 PIECE
Thrust Ball Bearing; 280MM Bore 1; 283MM Bore 2; 350MM Outer Diameter; 53MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Part #
51156M
BDI #
1185822
Details
8983.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51156M/p/1185822
Your Price
$ 8,983.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
12
EAN
0029176531040
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
26.45547
Long Description
Thrust Ball Bearing; 280MM Bore 1; 283MM Bore 2; 350MM Outer Diameter; 53MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Outside Diameter
13.78 Inch | 350 Millimeter
Height
2.087 Inch | 53 Millimeter
Bore 1
11.024 Inch | 280 Millimeter
Bore 2
11.142 Inch | 283 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

