SKF
SKF
51164 M
SKF SKF
Description
51164 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51164 M
BDI #
1417647
Details
8275.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51164-M/p/1417647
Your Price
$ 8,275.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
18.911
EAN
7316572052044
Product Group - BDI
B00234
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51164 M
Weight / LBS
41.698
Long Description
Thrust Ball Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
12.598 Inch | 320 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore 2
12.756 Inch | 324 Millimeter
Height
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


