FAG
FAG
51164-MP
FAG FAG
Description
51164-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51164-MP
BDI #
1144801
Details
10169.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51164-MP/p/1144801
Your Price
$ 10,169.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
18.5
EAN
4026677207210
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51164-MP
Manufacturer Internal Number
60465570
Weight / LBS
42.108
Long Description
Thrust Ball Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
2.48 Inch | 63 Millimeter
Bore 1
12.598 Inch | 320 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore 2
12.756 Inch | 324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


