SKF
SKF
51168 M
SKF SKF
Description
51168 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 340MM Bore 1; 344MM Bore 2; 420MM Outer Diameter; 64MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51168 M
BDI #
1262434
Details
10829.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51168-M/p/1262434
Your Price
$ 10,829.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
20.233
EAN
7316572052051
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51168 M
Weight / LBS
46.401
Long Description
Thrust Ball Bearing; 340MM Bore 1; 344MM Bore 2; 420MM Outer Diameter; 64MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
16.535 Inch | 420 Millimeter
Bore 1
13.386 Inch | 340 Millimeter
Bore 2
13.543 Inch | 344 Millimeter
Height
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


