https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
NSK
NSK
51168M
NSK NSK
Description
51168M THRUST BALL BEARING ; 340MM BOREX420MM ODX64MM W 3 PIECE
Thrust Ball Bearing; 340MM Bore 1; 344MM Bore 2; 420MM Outer Diameter; 64MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Part #
51168M
BDI #
1185824
Details
17098.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51168M/p/1185824
Your Price
$ 17,098.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
19.9
EAN
0029176029110
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51168M
Weight / LBS
43.87199
Long Description
Thrust Ball Bearing; 340MM Bore 1; 344MM Bore 2; 420MM Outer Diameter; 64MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Bore 2
13.543 Inch | 344 Millimeter
Height
2.52 Inch | 64 Millimeter
Bore 1
13.386 Inch | 340 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

