FAG
FAG
51172-MP
FAG FAG
Description
51172-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 360MM Bore 1; 364MM Bore 2; 440MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51172-MP
BDI #
1144807
Details
14794.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51172-MP/p/1144807
Your Price
$ 14,794.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
21
EAN
4012801351492
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51172-MP
Manufacturer Internal Number
60427628
Weight / LBS
47.399
Long Description
Thrust Ball Bearing; 360MM Bore 1; 364MM Bore 2; 440MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
14.331 Inch | 364 Millimeter
Bore 1
14.173 Inch | 360 Millimeter
Height
2.559 Inch | 65 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


