https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
https://www.bdiexpress.com/medias/INDNSKBRGXXX-TB-RASSYPR-SR-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzZ8aW1hZ2UvanBlZ3xhRGhrTDJnM05DOHhNRGcyTURVMk5UVTJNVE0zTkM5SlRrUk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5Q1VsOHpNREI0TXpBd0xtcHdad3wyMDg1ZmZjZjg4ZWU1NDE5ZWViYmJjZTFlZGYyODk5NjUwNGRkMjBiY2Y0MjNlNjVkMDI3ZjBhZjA4YWQ5ZTYz
NSK
NSK
51176M
NSK NSK
Description
51176M THRUST BALL BEARING ; 3 PIECE
Thrust Ball Bearing; 380MM Bore 1; 384MM Bore 2; 460MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Part #
51176M
BDI #
20399332
Details
18324.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51176M/p/20399332
Your Price
$ 18,324.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
22.4
EAN
0029176834394
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
50.71
Long Description
Thrust Ball Bearing; 380MM Bore 1; 384MM Bore 2; 460MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; Non Precision Precision
Bore 2
15.118 Inch | 384 Millimeter
Bore 1
14.961 Inch | 380 Millimeter
Height
2.559 Inch | 65 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

