Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51180 F/P5 https://www.bdiexpress.com/medias/INDSKFBRGXXX-TB-SD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhR1F6TDJnM05DOHhNREkwTkRnME16YzJOVGM1TUM5SlRrUlRTMFpDVWtkWVdGaGZWRUpmVTBSZlUxUk1Yek13TUhnek1EQXVhbkJufDQ1MTZmYzg3MzkzZTJhYTk0NmJjNmZlZjMwODQzMmM5ZjI2NDE0NDMwZjI5MzRmOWIzMGUwMmUzN2I1YzUxMzc
1253369 Thrust Ball Bearing 

SKF SKF

51180 F/P5

Description

SKF 51180 F/P5

Thrust Ball Bearing; 400MM Bore 1; 404MM Bore 2; 480MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision

Part #

51180 F/P5

BDI #
1253369

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
24.2
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
52.9
Long Description
Thrust Ball Bearing; 400MM Bore 1; 404MM Bore 2; 480MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Outside Diameter
18.898 Inch | 480 Millimeter
Bore 1
15.748 Inch | 400 Millimeter
Bore 2
15.906 Inch | 404 Millimeter
Height
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh