FAG
FAG
51180-MP
FAG FAG
Description
51180-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 400MM Bore 1; 404MM Bore 2; 480MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51180-MP
BDI #
1144816
Details
18069.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51180-MP/p/1144816
Your Price
$ 18,069.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
23.1
EAN
4012801351553
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51180-MP
Manufacturer Internal Number
60427637
Weight / LBS
51.809
Long Description
Thrust Ball Bearing; 400MM Bore 1; 404MM Bore 2; 480MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
2.559 Inch | 65 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Bore 2
15.906 Inch | 404 Millimeter
Bore 1
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


