FAG
FAG
51184-MP
FAG FAG
Description
51184-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51184-MP
BDI #
1144818
Details
28862.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51184-MP/p/1144818
Your Price
$ 28,862.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
25
EAN
4012801351560
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51184-MP
Manufacturer Internal Number
60427639
Weight / LBS
53.793
Long Description
Thrust Ball Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
16.693 Inch | 424 Millimeter
Bore 1
16.535 Inch | 420 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Height
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


