https://www.bdiexpress.com/medias/INDZKLBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDd8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRE0wTlRRek5UYzVNVFkyTDBsT1JGcExURUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NjNkYjkxMjJiMThhYjZmYzcxMjBhOWVhNTExMWM3MDI4ZjUzY2VlNjAzYzA4MGQxNTBjYzgzMmZmNGMwMzI4
https://www.bdiexpress.com/medias/INDZKLBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDd8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRE0wTlRRek5UYzVNVFkyTDBsT1JGcExURUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3w1NjNkYjkxMjJiMThhYjZmYzcxMjBhOWVhNTExMWM3MDI4ZjUzY2VlNjAzYzA4MGQxNTBjYzgzMmZmNGMwMzI4
ZKL BEARINGS
ZKL BEARINGS
511Z35
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS 511Z35
Thrust Ball Bearing; 35MM Bore 1; 35MM Bore 2; 53.6MM Outer Diameter; 12.8MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
511Z35
BDI #
15055950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511Z35/p/15055950
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.09
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Special Bearing
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.zkl.cz
Weight / LBS
0.20503
Long Description
Thrust Ball Bearing; 35MM Bore 1; 35MM Bore 2; 53.6MM Outer Diameter; 12.8MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.504 Inch | 12.8 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Outside Diameter
2.11 Inch | 53.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

