

NSK
NSK
51201
NSK NSK
Description
51201 THRUST BALL BEARING ; 12MM BOREX28MM ODX11MM W 3 PIECE
Thrust Ball Bearing; 12MM Bore 1; 14MM Bore 2; 28MM Outer Diameter; 11MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51201
BDI #
1412514
Details
89.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51201/p/1412514
Your Price
$ 89.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.03
EAN
0029176029141
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51201
Weight / LBS
0.06834
Long Description
Thrust Ball Bearing; 12MM Bore 1; 14MM Bore 2; 28MM Outer Diameter; 11MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
0.472 Inch | 12 Millimeter
Bore 2
0.551 Inch | 14 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Height
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh