

SKF
SKF
51202
SKF SKF
Description
51202 THRUST BALL BEARING ; 15MM BORE 1 17MM BORE 2 32MM OD
Thrust Ball Bearing; 15MM Bore 1; 17MM Bore 2; 32MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51202
BDI #
1420523
Details
92.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51202/p/1420523
Your Price
$ 92.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.046
EAN
7316577058553
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51202
Weight / LBS
0.107
Long Description
Thrust Ball Bearing; 15MM Bore 1; 17MM Bore 2; 32MM Outer Diameter; 12MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.472 Inch | 12 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Bore 2
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh