

NSK
NSK
51205
NSK NSK
Description
51205 THRUST BALL BEARING ; 25MM BOREX47MM ODX15MM W 3 PIECE
Thrust Ball Bearing; 25MM Bore 1; 27MM Bore 2; 47MM Outer Diameter; 15MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51205
BDI #
1412517
Details
106.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51205/p/1412517
Your Price
$ 106.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.12
EAN
0029176026522
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51205
Weight / LBS
0.24471
Long Description
Thrust Ball Bearing; 25MM Bore 1; 27MM Bore 2; 47MM Outer Diameter; 15MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 1
0.984 Inch | 25 Millimeter
Height
0.591 Inch | 15 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore 2
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh