

SKF
SKF
51206
SKF SKF
Description
51206 THRUST BALL BEARING ; 30MM BORE 1 32MM BORE 2 52MM OD
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 52MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51206
BDI #
1420519
Details
125.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51206/p/1420519
Your Price
$ 125.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.132
EAN
7316577058515
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51206
Weight / LBS
0.307
Long Description
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 52MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.26 Inch | 32 Millimeter
Height
0.63 Inch | 16 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh