https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR1EyTDJnNE1DOHhNRFV3TmprNU5EWTBOekEzTUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8OTEzNDQ4ZmI3ZGUxNWQ2MDc1YzQ2ZjM1MTA0YjNiY2YxZjZkY2I1NzQ0MjdlZDgyNDQ1NjY2MTVkOWY1OWRlZA
NSK
NSK
51207
NSK NSK
Description
51207 THRUST BALL BRG ; 35MM BOREX62MM ODX18MM W 3 PIECE
Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51207
BDI #
1412519
Details
117.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51207/p/1412519
Your Price
$ 117.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.21
EAN
0029176029172
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51207
Weight / LBS
0.46297
Long Description
Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 62MM Outer Diameter; 18MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Height
0.709 Inch | 18 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Bore 2
1.457 Inch | 37 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh