

NTN
NTN
51209
NTN NTN
Description
51209 THRUST BALL BEARING ; SINGLE ROW 45MM ID 73MM OD 20MM W
Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 73MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51209
BDI #
1203454
Details
264.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51209/p/1203454
Your Price
$ 264.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.32
EAN
4547359306682
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51209
Weight / LBS
0.69887
Long Description
Thrust Ball Bearing; 45MM Bore 1; 47MM Bore 2; 73MM Outer Diameter; 20MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.787 Inch | 20 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Bore 2
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh