

NTN
NTN
51211
NTN NTN
Description
51211 THRUST BALL BEARING ; SINGLE ROW 55MM ID 90MM OD 25MM W
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outer Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51211
BDI #
1203461
Details
335.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51211/p/1203461
Your Price
$ 335.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.59
EAN
4547359306729
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51211
Weight / LBS
1.34041
Long Description
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outer Diameter; 25MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
2.165 Inch | 55 Millimeter
Height
0.984 Inch | 25 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 2
2.244 Inch | 57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh