

SKF
SKF
51217
SKF SKF
Description
51217 THRUST BALL BRG ; NON-RETURNABLE 85MM IDX125MM ODX31MM WID
Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 125MM Outer Diameter; 31MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51217
BDI #
1419013
Details
584.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51217/p/1419013
Your Price
$ 584.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
1.23
EAN
7316576677892
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51217
Weight / LBS
2.756
Long Description
Thrust Ball Bearing; 85MM Bore 1; 88MM Bore 2; 125MM Outer Diameter; 31MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
3.346 Inch | 85 Millimeter
Height
1.22 Inch | 31 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore 2
3.465 Inch | 88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh