https://www.bdiexpress.com/medias/INDNKEBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjB8aW1hZ2UvanBlZ3xhR00xTDJnM1pTODVPRE0wTlRRek1qVXhORGcyTDBsT1JFNUxSVUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxYjZmOTFhN2M2OTcyZmNlYzM4OTQzYjAzNjdjMmYzOGM1NjcyMmQwMmJjMDgzMzkxYzA5MGE4ODhjZTUyNjFh
https://www.bdiexpress.com/medias/INDNKEBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjB8aW1hZ2UvanBlZ3xhR00xTDJnM1pTODVPRE0wTlRRek1qVXhORGcyTDBsT1JFNUxSVUpTUjFoWVdGOVVRbDlTUVZOVFdWQlNYMU5TWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxYjZmOTFhN2M2OTcyZmNlYzM4OTQzYjAzNjdjMmYzOGM1NjcyMmQwMmJjMDgzMzkxYzA5MGE4ODhjZTUyNjFh
NKE BEARING
NKE BEARING
51224
NKE BEARING NKE BEARING
Description
51224 THRUST BALL BEARING
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 170MM Outer Diameter; 39MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51224
BDI #
667663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51224/p/667663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.67
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nke.at
Weight / LBS
5.88634
Long Description
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 170MM Outer Diameter; 39MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
1.535 Inch | 39 Millimeter
Bore 2
4.843 Inch | 123 Millimeter
Bore 1
4.724 Inch | 120 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


