

NSK
NSK
51230
NSK NSK
Description
51230 THRUST BALL BEARING ; 150MM BOREX215MM ODX50MM W 3 PIECE
Thrust Ball Bearing; 150MM Bore 1; 153MM Bore 2; 215MM Outer Diameter; 50MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
51230
BDI #
1183190
Details
2432.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51230/p/1183190
Your Price
$ 2,432.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
5.52
EAN
0029176029240
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
51230
Weight / LBS
12.16952
Long Description
Thrust Ball Bearing; 150MM Bore 1; 153MM Bore 2; 215MM Outer Diameter; 50MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 2
6.024 Inch | 153 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Height
1.969 Inch | 50 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh