ROLLWAY BEARING
ROLLWAY BEARING
51248 M
ROLLWAY BEARING ROLLWAY BEARING
Description
51248 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 240MM Bore 1; 244MM Bore 2; 340MM Outer Diameter; 78MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51248 M
BDI #
24005567
Details
28178.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51248-M/p/24005567
Your Price
$ 28,178.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
23
EAN
0637410091535
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
51248 M
Manufacturer Internal Number
51248 M
Weight / LBS
39.68321
Long Description
Thrust Ball Bearing; 240MM Bore 1; 244MM Bore 2; 340MM Outer Diameter; 78MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
13.386 Inch | 340 Millimeter
Bore 1
9.449 Inch | 240 Millimeter
Bore 2
9.606 Inch | 244 Millimeter
Height
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


