ROLLWAY BEARING
ROLLWAY BEARING
51252 M
ROLLWAY BEARING ROLLWAY BEARING
Description
51252 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 260MM Bore 1; 264MM Bore 2; 360MM Outer Diameter; 79MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51252 M
BDI #
24009309
Details
31379.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51252-M/p/24009309
Your Price
$ 31,379.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
20.1
EAN
0637410091542
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
51252 M
Manufacturer Internal Number
51252 M
Weight / LBS
48.5017
Long Description
Thrust Ball Bearing; 260MM Bore 1; 264MM Bore 2; 360MM Outer Diameter; 79MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
10.394 Inch | 264 Millimeter
Bore 1
10.236 Inch | 260 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Height
3.11 Inch | 79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


