FAG
FAG
51272-MP
FAG FAG
Description
51272-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 360MM Bore 1; 365MM Bore 2; 500MM Outer Diameter; 110MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51272-MP
BDI #
1144932
Details
37331.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51272-MP/p/1144932
Your Price
$ 37,331.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
68.1
EAN
4012802207170
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51272-MP
Weight / LBS
154.32358
Long Description
Thrust Ball Bearing; 360MM Bore 1; 365MM Bore 2; 500MM Outer Diameter; 110MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
14.173 Inch | 360 Millimeter
Height
4.331 Inch | 110 Millimeter
Bore 2
14.37 Inch | 365 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


