https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TB-RASSYPR-SR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTJ8aW1hZ2UvanBlZ3xhRGcyTDJnd09DOHhNRGcyTURVNE1qZ3pNREV4TUM5TlJsSk9VMHRDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw5VFZFeGZNekF3ZURNd01DNXFjR2N8Y2U3MTdiZmQ0MGFmOWQ5ZWRmY2U0NDljNTI2NjAyY2QxZTg2ZmY0Y2VmZDFjZGZkZGNkMDExZjAyYmJjODI0ZQ
NSK
NSK
51306E1P6
NSK NSK
Description
51306E1P6 THRUST BALL BEARING ; 3 PIECE
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 60MM Outer Diameter; 21MM Height; Single Direction; Not Banded; Steel Cage; ABEC 3 | ISO P6 Precision
Part #
51306E1P6
BDI #
20399336
Details
184.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51306E1P6/p/20399336
Your Price
$ 184.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.27
EAN
0029176552779
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 3 | ISO P6
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.58863
Long Description
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 60MM Outer Diameter; 21MM Height; Single Direction; Not Banded; Steel Cage; ABEC 3 | ISO P6 Precision
Height
0.827 Inch | 21 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.26 Inch | 32 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

