

ZKL BEARINGS
ZKL BEARINGS
51307
ZKL BEARINGS ZKL BEARINGS
Description
51307 THRUST BALL BEARING ; SINGLE DIRECTION 35X68X24
Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 24MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51307
BDI #
15042545
Details
32.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51307/p/15042545
Your Price
$ 32.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.39
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.zkl.cz
Weight / LBS
0.8598
Long Description
Thrust Ball Bearing; 35MM Bore 1; 37MM Bore 2; 68MM Outer Diameter; 24MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
1.457 Inch | 37 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Height
0.945 Inch | 24 Millimeter
Bore 1
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh