

NTN
NTN
51318
NTN NTN
Description
51318 THRUST BALL BEARING ; 90MM ID 155MM OD 50MM W
Thrust Ball Bearing; 90MM Bore 1; 93MM Bore 2; 155MM Outer Diameter; 50MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51318
BDI #
1203523
Details
2266.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51318/p/1203523
Your Price
$ 2,266.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.76
EAN
4547359307214
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51318
Weight / LBS
8.24529
Long Description
Thrust Ball Bearing; 90MM Bore 1; 93MM Bore 2; 155MM Outer Diameter; 50MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
1.969 Inch | 50 Millimeter
Bore 1
3.543 Inch | 90 Millimeter
Bore 2
3.661 Inch | 93 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh