SKF
SKF
51332 M
SKF SKF
Description
51332 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 160MM Bore 1; 164MM Bore 2; 270MM Outer Diameter; 87MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51332 M
BDI #
1414559
Details
8954.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51332-M/p/1414559
Your Price
$ 8,954.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
20.99
EAN
7316570634068
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
46.29708
Long Description
Thrust Ball Bearing; 160MM Bore 1; 164MM Bore 2; 270MM Outer Diameter; 87MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Height
3.425 Inch | 87 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Bore 2
6.457 Inch | 164 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


