FAG
FAG
51334-MP
FAG FAG
Description
51334-MP THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 170MM Bore 1; 174MM Bore 2; 280MM Outer Diameter; 87MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51334-MP
BDI #
1144984
Details
8288.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51334-MP/p/1144984
Your Price
$ 8,288.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
21.511
EAN
4026677738523
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51334-MP
Weight / LBS
53.13141
Long Description
Thrust Ball Bearing; 170MM Bore 1; 174MM Bore 2; 280MM Outer Diameter; 87MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
6.85 Inch | 174 Millimeter
Bore 1
6.693 Inch | 170 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Height
3.425 Inch | 87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh