

NTN
NTN
51411
NTN NTN
Description
51411 THRUST BALL BEARING ; 55MM ID 120MM OD 48MM W
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 120MM Outer Diameter; 48MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51411
BDI #
1203544
Details
1453.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51411/p/1203544
Your Price
$ 1,453.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
2.55
EAN
4547359307382
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
51411
Weight / LBS
5.55565
Long Description
Thrust Ball Bearing; 55MM Bore 1; 57MM Bore 2; 120MM Outer Diameter; 48MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 2
2.244 Inch | 57 Millimeter
Height
1.89 Inch | 48 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh