SKF
SKF
51412 M
SKF SKF
Description
51412 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 60MM Bore 1; 62MM Bore 2; 130MM Outer Diameter; 51MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51412 M
BDI #
1417648
Details
2804.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51412-M/p/1417648
Your Price
$ 2,804.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.61
EAN
7316572052068
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Roller Guided
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
51412 M
Weight / LBS
7.959
Long Description
Thrust Ball Bearing; 60MM Bore 1; 62MM Bore 2; 130MM Outer Diameter; 51MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore 2
2.441 Inch | 62 Millimeter
Height
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


